EYS21SA - 3/4 Al Cond Seal

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYS21SA
Manufacturer
Eaton
Manufacturer's Part Number
EYS21 SA
Description
3/4 Al Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Copper-Free Aluminum, Vertical or Horizontal, Group B Rated, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274275840 / 00782274275840
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
EYS21SA - Tech Bulletin
Images
 
 
EYS21SA - Large Image
 
EYS21SA - Large Image
 
EYS21SA - Large Image
 
EYS21SA - Large Image
 
EYS21SA - Small Image
Other Links
 
 
EYS21SA - Other
 
EYS21SA - Other
 
EYS21SA - Other
 
EYS21SA - Other
Attachments
 
 
EYS21SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Descriptions
Description
3/4 AL COND SEAL
Product Type
3/4 NPT Thru Fem Al Vert/Horz Seal FTG
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
extra long description
CRS-H EYS21 SA 3/4 NPT THRU FEM AL
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Copper-free aluminum, Vertical or horizontal, Group B rated, 3/4"
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 3.6900 IN
Manufacturer Information
Manufacturers Part Number
EYS21 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274275840
UPC
782274275840
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
0.062
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat