GL11 - 1/2" Bonding Locknut

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL11
Manufacturer
Eaton
Manufacturer's Part Number
GL 11
Description
1/2" Bonding Locknut
Eaton Crouse-Hinds Series GL Bonding Locknut, Rigid/Imc, Steel, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564200112 / 00784564200112
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
GL11 - Tech Bulletin
Attachments
 
 
GL11 - Specification Sheet
Images
 
 
GL11 - Large Image
 
GL11 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 GRND Locknut
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Description
1/2" BONDING LOCKNUT
Long Description
Eaton Crouse-Hinds series GL bonding locknut, Rigid/IMC, Steel, 1/2"
extra long description
MIDWEST GL 11 1/2 GRND LOCKNUT
Additional Information
dimensions
1.1000 IN X 0.8600 IN X 0.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GL 11
GTIN
00784564200112
UPC
784564200112
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Bonding locknut
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat