GLL1 - 1/2" Mall Ins Ground Bushing

Eaton

  • $7.50 (Each)
  • $7.50 (Each)

  • $375.21 (Per 50)

  • $750.42 (Per 100)

In-Stock: 8 available locally (Hereford, TX) (change location)
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
GLL1
Manufacturer
Eaton
Manufacturer's Part Number
GLL 1
Description
1/2" Mall Ins Ground Bushing
Grounding Bushing, 1/2 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.688 In Height, 1.063 In Diameter, 5 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123015 / 00784564123015
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.50 (Each)
Carton
$7.50 (Each)
Standard Packaging
$375.21 (Per 50)
Stock Availability
Hereford
8 (Check another store)
Amarillo
59
All Stores
1,083
Resources
Images
 
 
GLL1 - Small Image
 
GLL1 - Large Image
 
GLL1 - Large Image
Specifications Sheets
 
 
GLL1 - Specification Sheet
Attachments
 
 
GLL1 - Specification Sheet
Tech Bulletins
 
 
GLL1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Malleable Iron Body, Plastic Throat Liner
Dimensions and Weight
Height
0.688 in
Diameter
1.063 in
Size
1/2 in
Descriptions
Product Type
Grounding Bushing
Long Description
Grounding Bushing, 1/2 in Trade Size, GLL Model, Insulated, #14 to 4 AWG Cable Size, 0.688 in Height, 1.063 in Diameter, 5 lb/100
Short Description
Grounding Bushing, 1/2 in
Special Features
Corrosion Resistant
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
1/2" MALL INS GROUND BUSHING
extra long description
MIDWEST GLL 1 1/2 GRND BUSH 105C IN
Additional Information
Insulated/Non-Insulated
Insulated
Cable Size
#14 to 4 AWG
for use with
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through
Standards Met
UL File No: E-6225;cUL Listed
package quantity
50 PK
Made in USA
yes
dimensions
1.0600 IN X 1.0600 IN X 0.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL 1
Model
GLL
GTIN
00784564123015
UPC
784564123015
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Trade Size
Trade Size
1/2 in
Packaging
Weight
5 lb/100
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GLL1.
Jump To:

Cross Referenced

These items are similar to GLL1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GB50BGL American Fittings 662364200030
GIB-50L-4AC Appleton Electric 781381091077
GIB-50L-4BC Appleton Electric 781381091640
BLSG-400 Appleton Electric 781381501385
GIB50L4AC Appleton Electric 00781381091077
450 Arlington 18997004505
381 Bridgeport Fittings 781747003812
GLL 1 Eaton Crouse-Hinds 00784564123015
HGLL-1 Eaton Crouse-Hinds 784564113054
HGLL1 Eaton Crouse-Hinds 00784564113054
GLL1 Eaton Crouse-Hinds 78456412301
GLL-1 Eaton Crouse-Hinds 784564123015
UGB-50 Garvin Industries 785592006295
BUIG1 Killark 783936110691
MCBGI-50 Madison Electric 784297550201
MGBLL-50 Orbit Industries 835243053922
IBC-50L-4AC O-Z Gedney 783126303056
BLG-0504 O-Z Gedney 783126042009
GBL-100 O-Z Gedney 687855350094
IBC50L4AC O-Z Gedney 00783126303056
MIGB-80M Producto Electric Corp. 785244109091
1212 Raco 50169012123
1262 Raco 00050169012628
BG-801 Thomas & Betts 785991402001
3870-TB Thomas & Betts 786210038704
3870 Thomas & Betts n/a
BG801 Thomas & Betts 00785991402001
BG 801 Thomas & Betts Conduit n/a
331M Topaz 751338133006
321M Topaz 751338130302

* All prices subject to change.

Begin Live Chat