-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- amperage rating
-
49.000 56.000
- Material
-
Cast Iron
- connection
-
Ind Facilities & Factories - Facility: Safety and Security Systems
- Material, Color, and Finish
-
- Finish
-
Not Applicable
- Color
-
SE
- Dimensions and Weight
-
- Hub Size
-
Fluorescent industrial lighting fixture
- Descriptions
-
- Product Type
-
1/2 Form 5 Cast Cover
- Features
-
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
- Description
-
MALL CVR FM5
- Long Description
-
Eaton Crouse-Hinds series Condulet Form 5 cover, Cast iron, 1/2"
- extra long description
-
MIDWEST K50CM 1/2 FORM 5 CAST COVER
- Additional Information
-
- dimensions
-
3.9400 IN X 1.3100 IN X 0.1900 IN
- Form
-
Form 5
- Cord Type
-
With Arrow-Hart Switch, Without Overload Protection
- Manufacturer Information
-
- Manufacturers Part Number
-
K50CM
- Brand
-
Eaton
- sub brand
-
Ind Facilities & Factories - Facility: Power Distribution and Control
- GTIN
-
00784564002679
- UPC
-
784564002679
- Taxonomies, Classifications, and Categories
-
- Category Description
-
FORM 5 CONDULETS, COVERS, & GASKETS
- Type
-
COVER
- Trade Size
-
- aperture size
-
ZA
- Packaging
-
- Weight per each
-
0.21
- Carton
-
1
- Package
-
50
- Uses, Certifications, and Standards
-
- Application
-
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
- standard
-
UL 514B, CSA C22.2, CUL
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.