S232 - 2G DPLX RCPT Cover

Eaton

  • $16.89 (Each)
  • $16.89 (Each)

  • $168.90 (Per 10)
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
S232
Manufacturer
Eaton
Manufacturer's Part Number
S232
Description
2G DPLX RCPT Cover
Eaton Crouse-Hinds Series S Series Duplex Receptacle Cover, Sheet Steel, Surface Mount, Two-Gang, For Duplex Convenience Receptacles, Standard and Two-Wire, Three-Pole Grounding
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274609409 / 00782274609409
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.89 (Each)
Standard Packaging
$168.90 (Per 10)
Resources
Attachments
 
 
S232 - Specification Sheet
Images
 
 
S232 - Large Image
 
S232 - Large Image
 
S232 - Large Image
 
S232 - Small Image
Other Links
 
 
S232 - Other
 
S232 - Other
Tech Bulletins
 
 
S232 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Sheet Steel
Descriptions
Product Type
Two GNG SHT Steel Duplex Surface MNT CVR
Description
2G DPLX RCPT COVER
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H S232 TWO GNG SHT STEEL DUPLEX
Long Description
Eaton Crouse-Hinds series S Series duplex receptacle cover, Sheet steel, Surface mount, Two-gang, For duplex convenience receptacles, standard and two-wire, three-pole grounding
Special Features
Single Gang
Additional Information
dimensions
4.2800 IN X 0.2200 IN X 4.6300 IN
Manufacturer Information
Manufacturers Part Number
S232
Brand
Eaton
GTIN
00782274609409
UPC
782274609409
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Duplex Receptacle Cover
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat