ST12 - 6" Zinc Ins Hub

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST12
Manufacturer
Eaton
Manufacturer's Part Number
ST 12
Description
6" Zinc Ins Hub
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Zinc, 6"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100146 / 00784731100146
Weight per unit
0.8562 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
ST12 - Tech Bulletin
Images
 
 
ST12 - Large Image
 
ST12 - Small Image
Other Links
 
 
ST12 - Other
Attachments
 
 
ST12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
NICKEL CHROME PLATED
Descriptions
Description
6" ZINC INS HUB
Product Type
CH Myers 6 Zinc Conduit Hub
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
extra long description
MYERS ST 12 CH MYERS 6 ZINC CONDUIT
Long Description
Eaton Crouse-Hinds series Myers Scru-Tite basic hub, Zinc, 6"
Special Features
Vibration Proof, Posi-Lok Insulated Throat
Additional Information
dimensions
7.7500 IN X 3.0000 IN X 7.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ST 12
GTIN
00784731100146
UPC
784731100146
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Packaging
Weight per each
0.8562
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat