STG11 - 5" Zinc Ins Ground Hub

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STG11
Manufacturer
Eaton
Manufacturer's Part Number
STG 11
Description
5" Zinc Ins Ground Hub
Eaton Crouse-Hinds Series Myers Ground Hub, Zinc, 5"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731101037 / 00784731101037
Weight per unit
6.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
STG11 - Tech Bulletin
Other Links
 
 
STG11 - Other
Attachments
 
 
STG11 - Specification Sheet
Images
 
 
STG11 - Large Image
 
STG11 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
5 in
Descriptions
extra long description
MYERS STG 11 CH MYERS 5 GROUND COND
Description
5" ZINC INS GROUND HUB
Product Type
CH Myers 5 Ground Conduit Hub
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Long Description
Eaton Crouse-Hinds series Myers ground hub, Zinc, 5"
Special Features
Vibration Proof, Ground Wire Size 2 AWG (CSA), 2/0 AWG (UL), Weight 625 Lb per 100
Additional Information
dimensions
8.2000 IN X 4.2000 IN X 8.1000 IN
Manufacturer Information
Manufacturers Part Number
STG 11
Brand
Eaton
GTIN
00784731101037
UPC
784731101037
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Ground Hub
Packaging
Weight per each
6.35
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat