STTBA4 - Myers Sttba 4 CH Myers 1 1/4 Alum T

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 9,999)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STTBA4
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
STTBA 4
Description
Myers Sttba 4 CH Myers 1 1/4 Alum T
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Aluminum, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
784731100849
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
STTBA4 - Tech Bulletin
Images
 
 
STTBA4 - Large Image
 
STTBA4 - Small Image
Other Links
 
 
STTBA4 - Other
Attachments
 
 
STTBA4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Aluminum
Descriptions
Product Type
CH Myers 1 1/4 Alum Through Bulkhead
extra long description
MYERS STTBA 4 CH MYERS 1 1/4 ALUM T
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Description
MYERS STTBA 4 CH MYERS 1 1/4 ALUM T
Long Description
Eaton Crouse-Hinds series Myers through bulkhead fitting, Aluminum, 1-1/4"
Additional Information
dimensions
2.3700 IN X 2.3700 IN X 1.7100 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
STTBA 4
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Through Bulkhead Fitting
Packaging
Weight per each
0.36
Carton
1
Package
9999
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat