SW6 - 2P 20A Snap SW

Eaton

  • $439.92 (Each)
  • $439.92 (Each)
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
SW6
Manufacturer
Eaton
Manufacturer's Part Number
SW6
Description
2P 20A Snap SW
Eaton Crouse-Hinds Series Eds Replacement Switch, 20A, Two-Pole, Factory Sealed
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Accessories Mark as Incorrect
Suggest a New Category
Classification
Control Station Accessories
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782274953106 / 00782274953106
Weight per unit
1.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$439.92 (Each)
Resources
Attachments
 
 
SW6 - Specification Sheet
Images
 
 
SW6 - Large Image
 
SW6 - Large Image
 
SW6 - Large Image
 
SW6 - Small Image
Other Links
 
 
SW6 - Other
 
SW6 - Other
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
2P 20A SNAP SW
Product Type
SW Seal & Switch-Contr Sta&Pil
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.
extra long description
CRS-H SW6 SW SEAL & SWITCH-CONTR ST
Long Description
Eaton Crouse-Hinds series EDS replacement switch, 20A, Two-pole, Factory sealed
Special Features
Factory sealed
Additional Information
dimensions
5.3000 IN X 4.6000 IN X 6.6000 IN
Manufacturer Information
Brand
Eaton
GTIN
00782274953106
UPC
782274953106
Taxonomies, Classifications, and Categories
Type
Replacement Switch
Packaging
Weight per each
1.1499
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat