TA27 - 3/4" Ta FM7 Conduit Body

Eaton

  • $57.12 (Each)
  • $57.12 (Each)

  • $114.24 (Per 2)
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
TA27
Manufacturer
Eaton
Manufacturer's Part Number
TA27
Description
3/4" Ta FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, Ta Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274630205 / 00782274630205
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.12 (Each)
Standard Packaging
$114.24 (Per 2)
Resources
Attachments
 
 
TA27 - Specification Sheet
Other Links
 
 
TA27 - Other
 
TA27 - Other
 
TA27 - Other
 
TA27 - Other
Tech Bulletins
 
 
TA27 - Tech Bulletin
Images
 
 
TA27 - Large Image
 
TA27 - Large Image
 
TA27 - Large Image
 
TA27 - Large Image
 
TA27 - Small Image
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
3/4 in
Length
6-1/4
Width
2-5/8
Height
2-7/8
Descriptions
Product Type
3/4 Ta Form 7 CNDT Outlet Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, TA shape, 3/4"
Description
3/4" TA FM7 CONDUIT BODY
extra long description
CRS-H TA27 3/4 TA FORM 7 CNDT OUTLE
Additional Information
dimensions
6.2500 IN X 2.8800 IN X 2.6300 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TA27
GTIN
00782274630205
UPC
782274630205
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet body
Packaging
Weight per each
2.2
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Condulet
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat