TB27SA - 3/4" Alu TB FM7 Conduit Body

Eaton

  • $56.20 (Each)
  • $56.20 (Each)

  • $281.00 (Per 5)

In-Stock: 8 available locally (Dumas, TX) (change location)
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
TB27SA
Manufacturer
Eaton
Manufacturer's Part Number
TB27 SA
Description
3/4" Alu TB FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, TB Body Type, 90 ° Angle, 1 Hub, 3/4 In Hub Size, 6-1/4 In Length, 1.75 In Width, 2.875 In Height, 0.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274630915 / 00782274630915
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.20 (Each)
Standard Packaging
$281.00 (Per 5)
Stock Availability
Dumas
8 (Check another store)
Amarillo
0
All Stores
236
Resources
Images
 
 
TB27SA - Small Image
 
TB27SA - Large Image
 
TB27SA - Large Image
 
TB27SA - Large Image
 
TB27SA - Large Image
 
TB27SA - Large Image
Attachments
 
 
TB27SA - Specification Sheet
Tech Bulletins
 
 
TB27SA - Tech Bulletin
Other Links
 
 
TB27SA - Other
 
TB27SA - Other
 
TB27SA - Other
 
TB27SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Height
2.875 in
Width
1-3/4
Length
6-1/4
Descriptions
Product Type
Conduit Outlet Body
extra long description
CRS-H TB27 SA 3/4 NPT AL TB FORM 7
Long Description
Conduit Outlet Body, Epoxy Powder Coated, TB Body Type, 90 ° Angle, 1 Hub, 3/4 in Hub Size, 6-1/4 in Length, 1.75 in Width, 2.875 in Height, 0.66 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, TB Shape Form 7 Body, Aluminum
Description
3/4" ALU TB FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Additional Information
body type
TB
angle
90 °
Enclosure Type
Nema 3R
for use with
Rigid Conduit Body
Standards Met
UL 514B;CSA 22.2;Federal Specification WC-586D
package quantity
5 PK;1 CT
Made in USA
yes
dimensions
6.2500 IN X 1.7500 IN X 2.8800 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TB27 SA
GTIN
00782274630915
UPC
782274630915
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight
0.66 lb/EA
Weight per each
0.66
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TB27SA.
Jump To:

Similar Items

Similar items are close alternatives to TB27SA, though they may not be 100% alike.

FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6-1/...
  • Our Part #: TB27SA
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TB27SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($222.20) · 20 ($888.80) ·
TB27SA - Appleton/Oz Gedney

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.44

Each

QTY:
Each
Add
3/4" TB Hub, Aluminum Form 7 Conduit Body
  • Our Part #: TB27SA
  • Dumas Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TB27SA
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($138.50) ·
TB27SA - Hubbell--Killark

Dumas Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$27.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TB27SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TB27SA Appleton Electric 781381601061
TB27SA Eaton Crouse-Hinds 00782274630915
TB27SA Killark 00783936080710
TB27SA O-Z Gedney 00781381601061
TB27SA Thomas & Betts 00786210104393

* All prices subject to change.

Begin Live Chat