TB57 - 1-1/2" TB FM7 Conduit Body

Eaton

  • $133.17 (Each)
  • $133.17 (Each)

  • $266.34 (Per 2)

In-Stock: 6 available locally (Huntsville, TX) (change location)
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
TB57
Manufacturer
Eaton
Manufacturer's Part Number
TB57
Description
1-1/2" TB FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1-1/2 In Hub Size, Tee Side Hub Location, TB Configuration, 8.1875 In Length, 2.4375 In Width, 5 In Height, Threaded, 4.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274631400 / 00782274631400
Weight per unit
4.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.17 (Each)
Standard Packaging
$266.34 (Per 2)
Stock Availability
Huntsville
6 (Check another store)
Houston RDC
10
All Stores
802
Resources
Images
 
 
TB57 - Small Image
 
TB57 - Large Image
 
TB57 - Large Image
 
TB57 - Large Image
 
TB57 - Large Image
Attachments
 
 
TB57 - Specification Sheet
Tech Bulletins
 
 
TB57 - Tech Bulletin
Other Links
 
 
TB57 - Other
 
TB57 - Other
 
TB57 - Other
 
TB57 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
TB
Number of Hubs
3
Hub Location
Tee Side
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Length
8.1875 in
Height
5 in
Width
2.4375 in
Hub Size
1-1/2 in
Descriptions
Product Type
Conduit Body
Description
1-1/2" TB FM7 CONDUIT BODY
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 in Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1-1/2 in Hub Size, Tee Side Hub Location, TB Configuration, 8.1875 in Length, 2.4375 in Width, 5 in Height, Threaded, 4.05 lb/EA
Short Description
Conduit Body, 1-1/2 in, TB Shape Form 7 Body, Steel
Special Features
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H TB57 1 1/2 NPT IRON TB FORM 7
Additional Information
body type
Form 7
Connection Type
Threaded
Cable Entry Type
Back
Mounting Type
Threaded
for use with
Rigid Conduit
Standards Met
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
package quantity
1 CT;2 Pk
dimensions
8.1900 IN X 2.4400 IN X 5.0000 IN
Form
Form 7
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TB57
GTIN
00782274631400
UPC
782274631400
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
4.05 lb/EA
Weight per each
4.05
Carton
1
Package
2
Uses, Certifications, and Standards
Configuration
TB
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Enclosure
Condulet
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 802

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
10 View Store
Huntsville
6 View Store
Katy
1 View Store

* All prices subject to change.

Begin Live Chat