TMCX165BRNP - TMCX165 BR NP

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMCX165BRNP
Manufacturer
Eaton
Manufacturer's Part Number
TMCX165 BR NP
Description
TMCX165 BR NP
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Nickel-Plated Brass, Outer Sheath:0.49-0.78", 1/2" NPT, Armor Range:0.44-0.65"
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274172026 / 00782274172026
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
TMCX165BRNP - Tech Bulletin
Other Links
 
 
TMCX165BRNP - Other
Attachments
 
 
TMCX165BRNP - Specification Sheet
Images
 
 
TMCX165BRNP - Large Image
 
TMCX165BRNP - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1/2 Brass FT MC Cab Armor Od .44-.65 NP
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Description
TMCX165 BR NP
Long Description
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Nickel-plated brass, Outer Sheath:0.49-0.78", 1/2" NPT,Armor Range:0.44-0.65"
extra long description
CRS-H TMCX165 BR NP 1/2 BRASS FT MC
Additional Information
dimensions
3.3800 IN X 1.3800 IN X 1.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMCX165 BR NP
GTIN
00782274172026
UPC
782274172026
Taxonomies, Classifications, and Categories
Type
Cable gland
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat