TP306 - 4X1-1/2D Oct BX W/Ers&CLMPS

Eaton

  • $7.46 (Each)
  • $7.46 (Each)

  • $373.20 (Per 50)

  • $746.41 (Per 100)

In-Stock: 2 available locally (Sweetwater, TX) (change location)
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
TP306
Manufacturer
Eaton
Manufacturer's Part Number
TP306
Description
4X1-1/2D Oct BX W/Ers&CLMPS
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Ear Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 4 In Diameter, 58 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189103069 / 00786189103069
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Carton
$373.20 (Per 50)
Stock Availability
Sweetwater
2 (Check another store)
Abilene
33
All Stores
2,274
Resources
Images
 
 
TP306 - Small Image
 
TP306 - Large Image
Attachments
 
 
TP306 - Specification Sheet
Tech Bulletins
 
 
TP306 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4 in
Width
4 in
Height
1-1/2 in
Diameter
4 in
Depth
1-1/2
Descriptions
Description
4X1-1/2D OCT BX W/ERS&CLMPS
Product Type
Octagon Box
Long Description
Octagon Box, Ivory, 15.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 7 Knockouts, Ear Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 4 in Diameter, 58 lb/100
Short Description
4X1-1/2D STL Octagon Box W/CLMP, Ivory
Special Features
Fixture Rated;Made of Steel
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP306 4 OCT NMOUTLET BOX 2 SCR
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Non-Metallic Cable
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Number of Knockouts
7
Mounting Type
Ear Mount
Standards Met
UL Listed 514A, 514B, 514C
package quantity
50 PK
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Cable Entry
KO
Knockouts
true
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP306
GTIN
00786189103069
UPC
786189103069
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight
58 lb/100
Weight per each
0.59
Carton
50
Uses, Certifications, and Standards
Capacity
15.5 cu.in
Application
Non Metallic Cable
Mounting
(2) Screw Ear
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,274

Location search:

* All prices subject to change.

Begin Live Chat