TP516 - 4SQ CVR (1)DPX RCPT

Eaton

  • $3.11 (Each)
  • $3.11 (Each)

  • $155.64 (Per 50)

  • $311.27 (Per 100)

Availability: In Stock Locally
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
TP516
Manufacturer
Eaton
Manufacturer's Part Number
TP516
Description
4SQ CVR (1)DPX RCPT
Raised Box Cover, Steel, 31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105162 / 00786189105162
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.11 (Each)
Carton
$3.11 (Each)
Standard Packaging
$155.64 (Per 50)
Resources
Attachments
 
 
TP516 - Specification Sheet
Tech Bulletins
 
 
TP516 - Tech Bulletin
Images
 
 
TP516 - Large Image
 
TP516 - Small Image
 
TP516 - Large Image
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
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
Raised Box Cover
Description
4SQ CVR (1)DPX RCPT
Long Description
Raised Box Cover, Steel, 31 lb/EA
Features
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard.
Short Description
Raised Box Cover, Steel, (1) GFCI
extra long description
THEP TP516 4 SQ BOX 1 DUPLEX REC SU
Additional Information
for use with
One Duplex Receptacle
Standards Met
UL Listed;CSA Listed
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP516
GTIN
00786189105162
UPC
786189105162
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square surface cover
Packaging
Weight
31 lb/EA
Weight per each
0.33
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat