TP526 - 4SQ 1G Tile Ring

Eaton

  • $12.70 (Each)
  • $12.70 (Each)

  • $317.46 (Per 25)

  • $1,269.86 (Per 100)

In-Stock: 25 available locally (Fort Smith, AR ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP526
Manufacturer
Eaton
Manufacturer's Part Number
TP526
Description
4SQ 1G Tile Ring
Eaton Crouse-Hinds Series Tile Wall Square Cover, 4", Raised Surface, One Device, Steel, 1-1/4" Raised, 9.3 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105261 / 00786189105261
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.70 (Each)
Carton
$12.70 (Each)
Standard Packaging
$317.46 (Per 25)
Stock Availability
Fort Smith
25 (Check another store)
Springdale
75
All Stores
233
Resources
Tech Bulletins
 
 
TP526 - Tech Bulletin
Attachments
 
 
TP526 - Specification Sheet
Images
 
 
TP526 - Small Image
 
TP526 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ 1G TILE RING
Extra Long Description
THEP TP526 4SQ BX 1 1/4 RSD 1 DEV T
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Eaton Crouse-Hinds series Tile Wall Square Cover, 4", Raised surface, one device, Steel, 1-1/4" raised, 9.3 cubic inch capacity
Product Type
4SQ BX 1 1/4 RSD 1 Dev Tile Wall CVR
Special Features
One Device, Weight 46 Lb per 100
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP526
GTIN
00786189105261
UPC
786189105261
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Tile wall square cover
Packaging
Weight per each
0.43
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 233

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hutchinson
83 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat