TP7260 - 1G Al CVR, 15A, 125V 1P SW

Eaton

  • $7.37 (Each)
  • $7.37 (Each)

  • $736.98 (Per 100)

In-Stock: 13 available locally (Odessa, TX) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP7260
Manufacturer
Eaton
Manufacturer's Part Number
TP7260
Description
1G Al CVR, 15A, 125V 1P SW
Eaton Crouse-Hinds Series Weatherproof Toggle Switch Cover, Aluminum, Single-Gang, With 15A/125V Single-Pole Switch
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786189072600 / 00786189072600
Weight per unit
0.302 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.37 (Each)
Carton
$7.37 (Each)
Stock Availability
Odessa
13 (Check another store)
All Stores
13
Resources
Tech Bulletins
 
 
TP7260 - Tech Bulletin
Images
 
 
TP7260 - Small Image
 
TP7260 - Large Image
 
TP7260 - Large Image
 
TP7260 - Large Image
Other Links
 
 
TP7260 - Other
 
TP7260 - Other
 
TP7260 - Other
Attachments
 
 
TP7260 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number Of Gangs
1
Descriptions
Description
1G AL CVR,15A,125V 1P SW
Extra Long Description
THEP TP7260 1G WP TGL SW CVR 15A 12
Features
Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.
Long Description
Eaton Crouse-Hinds series weatherproof toggle switch cover, Aluminum, Single-gang, With 15A/125V single-pole switch
Product Type
1G WP TGL SW CVR 15A 125V SW STMP Alum
Special Features
Single Gang With 15A 125V Single Pole Switch, Thickness 5/8 In, With Gasket, Weight 27.8 Lb per 100
Additional Information
Dimensions
4.5000 IN X 2.6900 IN X 1.2800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP7260
GTIN
00786189072600
UPC
786189072600
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Weatherproof toggle switch cover
Packaging
Weight per each
0.302
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
Mounting
BOX
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Odessa Area

Location Stock Available
Odessa
13 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat