V65HA - 2" Al V-SPRG Telescope Hndrail MNT LT Pole

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V65HA
Manufacturer
Eaton
Manufacturer's Part Number
V65H-A
Description
2" Al V-SPRG Telescope Hndrail MNT LT Pole
Eaton Crouse-Hinds Series V-Spring Telescoping Light Pole, Aluminum, Handrail Stanchion Mount
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
662276470026 / 00662276470026
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
V65HA - Specification Sheet
Images
 
 
V65HA - Large Image
 
V65HA - Small Image
Other Links
 
 
V65HA - Other
 
V65HA - Other
Brochures
 
 
V65HA - Brochure
Tech Bulletins
 
 
V65HA - Tech Bulletin
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
T6061 Aluminum
Material, Color, and Finish
Color
Grey
Finish
Natural
Style
Telescoping
Dimensions and Weight
Size
5 to 10" height
Descriptions
Long Description
Eaton Crouse-Hinds series V-Spring telescoping light pole, Aluminum, Handrail stanchion mount
Special Features
Vertical Spring Assisted Lowering Pole makes lowering and raising safe and easy
Description
2" AL V-SPRG TELESCOPE HNDRAIL MNT LT POLE
extra long description
CRS-H V65H-A V-SPRING POLE 2 OD HRA
Product Type
V-Spring Pole 2 Od Hrail Adj HT Al
Features
The Crouse-Hinds series V-Spring telescoping safety light pole increases safety and decreases labor costs associated with lighting installation and routine maintenance. Its innovative design allows for all work to safely take place on the platform or walkway, eliminating the need for portable ladders and fall protection equipment. Applications include: Fixtures installed on industrial walkways, platforms, stairways and conveyors where OSHA/HSE regulations require fall prevention equipment; hard to reach o
Additional Information
dimensions
73.5000 IN X 6.5700 IN X 6.5700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V65H-A
GTIN
00662276470026
UPC
662276470026
Taxonomies, Classifications, and Categories
Type
Telescoping light pole
Category Description
Poles & Accessories
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
standard
3426-83 LUMINAIRES - Luminaire Poles
Mounting
Handrail Stanchion
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat