We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
7621W - CWD

Also in stock

2621W - 20A SP Spec Dcor SW - Pass & Seymour/Legrand
$1,060.00Per 100 Each

Pass & Seymour/Legrand
20A SP Spec Dcor SW


View or Compare

7621W - SP 20A 120/277V SW

Cooper Wiring Devices

In-Stock: 4 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    7621W
    Manufacturer
    Cooper Wiring Devices
    Manufacturer's Part Number
    7621W-BOX
    Description
    SP 20A 120/277V SW
    Slang Terms

    Suggest a New Term
    Category
    Unassigned
    Classification
    Commercial Grade Switches
    UNSPSC
    N/A
    UPC/GTIN
    032664647307 / 00032664647307
    Weight per unit
    0.26 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $6.18 (1 Each)
    Stock Availability
    Nacogdoches
    4 Each (Check another store)
    All Stores
    274 Each
    Resources
    Images
     
     
    7621W - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Manufacturer Information
    Manufacturers Part Number
    7621W-BOX
    GTIN
    00032664647307
    UPC
    032664647307
    Packaging
    Weight per each
    0.26
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    4 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    122 Atlanta
    View Store
    2 Houston RDC

    A-L

    Location Stock Available
    View Store
    1 Andrews
    View Store
    1 Arlington Branch
    View Store
    7 Bastrop
    View Store
    1 Burleson
    View Store
    5 Cedar Park
    View Store
    3 Dallas
    View Store
    8 Denton
    View Store
    4 Ennis
    View Store
    12 Ft. Worth
    View Store
    13 Georgetown
    View Store
    4 Humble
    View Store
    9 Katy

    M-Z

    Location Stock Available
    View Store
    1 Mansfield
    View Store
    20 N. San Antonio
    View Store
    1 New Braunfels
    View Store
    20 Plano
    View Store
    20 Round Rock
    View Store
    2 San Antonio
    View Store
    2 South Austin
    View Store
    9 Stafford
    View Store
    2 Waco
    View Store
    1 West Dallas


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 7621W

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

PJ26W - 1G Mid Dcor WLPLT - Eaton Wiring Devices

From Eaton Wiring Devices,
1G Mid Dcor WLPLT

$39.99
Per 100 Each
Item Details

6352WBU - 20A-125V DPLX RCPT - Eaton Wiring Devices

From Eaton Wiring Devices,
20A-125V DPLX RCPT

$602.00
Per 100 Each
Item Details

CR20W - 20A 125V La Comm Dupl Rec - Eaton Wiring Devices

From Eaton Wiring Devices,
20A 125V La Comm Dupl Rec

$2.20
Per Each
Item Details



SGF20W - Gfci Self Test Duplex 20A 125V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Gfci Self Test Duplex 20A 125V WH

$1,558.96
Per 100 Each
Item Details

PJ262W - 2G Mid Decor WLPLT - Eaton Wiring Devices

From Eaton Wiring Devices,
2G Mid Decor WLPLT

$78.99
Per 100 Each
Item Details

TP513 - 4SQ CVR (1)Gfci RCPT - Cooper Crouse-Hinds

From Cooper Crouse-Hinds,
4SQ CVR (1)Gfci RCPT

$192.67
Per 100 Each
Item Details