LA603V - 4 Wire 3PH 36IN Leads 0-650 Volts Surge Arrestors

DEL

  • $65.00 (Each)
  • $65.00 (Each)

  • $1,170.00 (Per 18)

In-Stock: 6 available locally (Borger, TX) (change location)
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
LA603V
Manufacturer's Part Number
LA603V
Description
4 Wire 3PH 36IN Leads 0-650 Volts Surge Arrestors
High Current Delta Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds Special Features, Ansi Ieee Nema Standard;Nec Article 250, 3 PH Surge Arrestor Suppressor Type, 240 to 600 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
88217010001
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.00 (Each)
Standard Packaging
$1,170.00 (Per 18)
Stock Availability
Borger
6 (Check another store)
Amarillo
19
All Stores
309
Resources
Images
 
 
LA603V - Small Image
 
LA603V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240 to 600 V ac
Material
Silicon Oxide Varistor
Dimensions and Weight
Size
2-1/4 in Dia. X 4-1/2 in H
Descriptions
Product Type
High Current Delta Arrestor
Long Description
High Current Delta Arrestor, Commercial Application, Made in USA, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, NEMA 4, 1 CT;18 PK Package Quantity, 2-1/4 in Dia. X 4-1/2 in H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds Special Features, ANSI IEEE NEMA Standard;NEC Article 250, 3 PH Surge Arrestor Suppressor Type, 240 to 600 V ac Voltage Rating
Features
LA602 - For 440-600 Volt, Single Phase, 3 Wire Service Rated voltage 240-480-600 Volt, three wire service. Used when two hot wires of a single or three phase system are to be protected;two wires used to feed a control circuit transformer, or two hots supplying a 480V load such as a street light or a single phase motor.
Short Description
High Current Delta Arrestor, Silicon Oxide Varistor, 2-1/4 x 4-1/2 in, 1 CT;18 PK
Special Features
Response Time One Milliamp Test 5 Nanoseconds;8 X 20 Microsecond Wave Shape
Description
4 WIRE 3PH 36IN LEADS 0-650 VOLTS SURGE ARRESTORS
Additional Information
Suppressor Type
3 PH Surge Arrestor
for use with
Equipment Protection Purpose
package quantity
1 CT;18 PK
Standards Met
ANSI IEEE NEMA Standard;NEC Article 250
Maximum Surge Current
100000 A
Made in USA
yes
Manufacturer Information
Brand
DELTA LIGHTNING ARRESTORS
Manufacturers Part Number
LA603V
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Availability
Status
Inactive
Packaging
Weight per each
1.2999
Carton
1
Package
18
Uses, Certifications, and Standards
nema rating
NEMA 4
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat