DW9096 - 18V XR2 Battery

Dewalt/Black & Decker

  • $136.60 (Each)
  • $136.60 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DW9096
Manufacturer
Dewalt/Black & Decker
Manufacturer's Part Number
DW9096
Description
18V XR2 Battery
Power Tool Battery Pack, Battery; Dewalt. Used On Model/Brand; Hammer Drill/Drill/Driver and Circular Saw Used On Power Tool; Heavy Duty, Cordless Used On Power Tool Type; XR+[T] Brand; Voltage Rating 18 V; Inclusions/Features Pack Extended Run Time
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
-
UPC/EAN/GTIN
02887730033
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$136.60 (Each)
Stock Availability
Durant
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
DW9096 - Large Image
Attachments
 
 
DW9096 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
VOLTAGE RATING 18 V; INCLUSIONS/FEATURES PACK EXTENDED RUN TIME
Lamp Type
HAMMER DRILL/DRILL/DRIVER AND CIRCULAR SAW
Lamp Wattage
XR+[T]
Dimensions and Weight
Length
HEAVY DUTY, CORDLESS
Descriptions
Additional Information
VOLTAGE RATING 18 V; INCLUSIONS/FEATURES PACK EXTENDED RUN TIME
Commodity Description
Power Tools - Electrical
Description
18V XR2 BATTERY
Long Description
POWER TOOL BATTERY PACK, BATTERY; DEWALT. USED ON MODEL/BRAND; HAMMER DRILL/DRILL/DRIVER AND CIRCULAR SAW USED ON POWER TOOL; HEAVY DUTY, CORDLESS USED ON POWER TOOL TYPE; XR+[T] BRAND; VOLTAGE RATING 18 V; INCLUSIONS/FEATURES PACK EXTENDED RUN TIME
Product Type
Power Tool Battery Pack
Additional Information
Item
BATTERY
Used On Item Model/Brand
DEWALT[R]
Used On Item Part No
CH-400-B
Used On Power Tool
HAMMER DRILL/DRILL/DRIVER AND CIRCULAR SAW
Used On Power Tool Type
HEAVY DUTY, CORDLESS
Manufacturer Information
Brand
Dewalt/Black & Decker
Manufacturers Part Number
DW9096
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat