DH4TATBULK - DMF

DH4TATBULK - 4" Can Line Voltage New Construction Airtight Hous

DMF

  • $11.62 (for 1 Each)
  • $11.62 (1 Each)
  • $69.72 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DH4TATBULK
    Manufacturer
    DMF
    Manufacturer's Part Number
    DH4TATBULK
    Description
    4" Can Line Voltage New Construction Airtight Hous
    Airtight Housing, 4 In Diameter, 1 CT;6 PK Package Quantity
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Parts, Wiring & Accy. - Lighting Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    -
    UPC/EAN/GTIN
    648715114171
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $11.62 (1 Each)
    Standard Packaging
    $69.72 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    107 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Diameter
    4 in
    Descriptions
    Product Type
    Airtight Housing
    Long Description
    Airtight Housing, 4 in Diameter, 1 CT;6 PK Package Quantity
    Short Description
    Airtight Housing, 4 in Dia., 6 PK
    Description
    4" CAN LINE VOLTAGE NEW CONSTRUCTION AIRTIGHT HOUS
    Additional Information
    package quantity
    1 CT;6 PK
    Manufacturer Information
    Brand
    DMF LIGHTING
    Manufacturers Part Number
    DH4TATBULK
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    31 Austin RDC
    View Store
    1 Deer Park
    View Store
    20 DFW RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    6 McKinney
    View Store
    5 North Austin
    View Store
    36 Plano
    View Store
    8 San Antonio


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DH4TATBULK

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

65501 - Fan Bar Hanger 16-24" W/1 - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
Fan Bar Hanger 16-24" W/1

$10.30
Per Each
Item Details

B232ACP - 2G Zip BX W/Nails-Contract PK - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
2G Zip BX W/Nails-Contract PK

$110.84
Per 100 Each
Item Details

MS575 - Metal Staple, 3 Cond, 9/16" - GB Electrical

From GB Electrical,
Metal Staple, 3 Cond, 9/16"

$11.78
Per 1,000 Each
Item Details



B520AUPC - 4" NM CLNG-Nailbox - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
4" NM CLNG-Nailbox

$165.20
Per 100 Each
Item Details

CH24L125C - 24C 125A 1PH Mlo Loadcenter - Eaton Corp

From Eaton Corp,
24C 125A 1PH Mlo Loadcenter

$109.51
Per Each
Item Details

B344AB - 3G Nmblue Nailbox 44cuin - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
3G Nmblue Nailbox 44cuin

$211.96
Per 100 Each
Item Details