DH6ICA - DMF

Also in stock

E7ICAT - 6" Ic, At NC HSNG, 120V - Eaton Lighting
$12.53Per Each

Eaton Lighting
6" Ic, At NC HSNG, 120V


View or Compare

DH6ICA - 6" Ic Rated Air Tight Rec

DMF

  • $9.12 (for 1 Each)
  • $9.12 (1 Each)
  • $1,969.92 (216 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DH6ICA
    Manufacturer
    DMF
    Manufacturer's Part Number
    N/A
    Description
    6" Ic Rated Air Tight Rec
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    All Recessed Cans & Trims
    UNSPSC
    -
    UPC/EAN/GTIN
    64871511605
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $9.12 (1 Each)
    Standard Packaging
    $1,969.92 (216 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    6" IC RATED AIR TIGHT REC
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    216
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    4 Weatherford


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DH6ICA

    Type in the slang term you'd like to suggest.

* All prices subject to change.