GVT2X - DOT

GVT2X - Gloves-X LRG Techware Ful

L.H. Dottie CO.

  • $34.09 (for 1 Each)
  • $34.09 (1 Each)
  • $136.36 (4 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    GVT2X
    Manufacturer
    L.H. Dottie CO.
    Manufacturer's Part Number
    GVT2X
    Description
    Gloves-X LRG Techware Ful
    Gloves, XL Size; Leather Palm Material; Red Color; Unlined Cuff Type
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Misc. - Tools - Tools - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Gloves
    UNSPSC
    46181504 - Protective gloves
    UPC/GTIN
    781002242093 / 00781002242093
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $34.09 (1 Each)
    Standard Packaging
    $136.36 (4 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    GVT2X - Large Image
     
    GVT2X - Small Image
    Specifications Sheets
     
     
    GVT2X - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    LEATHER PALM
    Material, Color, and Finish
    Color
    RED
    Dimensions and Weight
    Size
    XL
    Descriptions
    Product Type
    Gloves
    Description
    GLOVES-X LRG TECHWARE FUL
    Commodity Description
    SAFETY EQUIPMENT
    Long Description
    GLOVES, XL SIZE; LEATHER PALM MATERIAL; RED COLOR; UNLINED CUFF TYPE
    Additional Information
    Cuff Type
    UNLINED
    Manufacturer Information
    Brand
    L.H. Dottie CO.
    Techwear[T], Dottie[R]
    Manufacturers Part Number
    GVT2X
    GTIN
    00781002242093
    UPC
    781002242093
    Taxonomies, Classifications, and Categories
    Category Description
    GLOVES
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.25
    Carton
    1
    Package
    4
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for GVT2X

    Type in the slang term you'd like to suggest.

* All prices subject to change.