KW812 - #8 X 1/2'' Phil WH Klath Metal Piercing Screw

LH Dottie

  • $7.27 (Per 100)
  • $0.07 (Each)

  • $7.27 (Per 100)

In-Stock: 200 available locally (Granbury, TX) ( change location)
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
KW812
Manufacturer
LH Dottie
Manufacturer's Part Number
KW812
Description
#8 X 1/2'' Phil WH Klath Metal Piercing Screw
Metal Piercing Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002156048 / 00781002156048
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$7.27 (Per 100)
Stock Availability
Granbury
200 (Check another store)
DFW RDC
7,400
All Stores
80,000
Resources
Images
 
 
KW812 - Small Image
 
KW812 - Large Image
 
KW812 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1/2 in
Diameter
#8 AWG
Size
#8 X 1/2 IN
Descriptions
Product Type
K-Lath Screw
Metal Piercing Screw
Long Description
Metal Piercing Screw, Steel, Wafer Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 0.38 lb
Features
Metal Piercing, Invincibox upto 1-5/8 Inch
Short Description
K-Lath Screw, Steel, Zinc Plated, 1/2 in, #8, KW Model
Description
#8 X 1/2'' PHIL WH KLATH METAL PIERCING SCREW
extra long description
DOTTIE KW812 8 X 1/2 K-Lath Phillip
Special Features
Features: Metal Piercing, Invincibox upto 1-5/8 Inch
Additional Information
Head Style
Wafer
Drive Type
Phillips
package quantity
100 BX
Thread Size
#8
Drill Point Size
#2
Head Type
Wafer Head
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
KW812
GTIN
00781002156048
UPC
781002156048
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
K-Lath Screw
Availability
minimum qty
100
Packaging
Weight
0.38 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Application
Framing, Electrical, Plumbing and Sheet Metal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80,000

Location search:
These alternate items can be purchased instead of KW812.
Jump To:

Similar Items

Similar items are close alternatives to KW812, though they may not be 100% alike.

Peco Fasteners 8 X 9/16 Modified Truss (Wafer) Head Phillip Sharp Point Tapping ...
  • MFR Part #: 8X916WHPSPTSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($7.86) · 2,400 ($188.64) ·
8X916WHPSPTSZJ - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$7.86

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat