MB142 - 1/4''-20 X 2'' Hex Head Tap Bolt

LH Dottie

  • $0.32 (Each)
  • $0.32 (Each)

  • $32.27 (Per 100)

In-Stock: 100 available locally (West Dallas, TX) ( change location)
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
MB142
Manufacturer
LH Dottie
Manufacturer's Part Number
MB142
Description
1/4''-20 X 2'' Hex Head Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 2 In Length, Zinc Plated, 7/16 In Width, 1/4 In Diameter, 2 In Thread Length, 2 Material Grade, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002587101 / 00781002587101
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$32.27 (Per 100)
Stock Availability
West Dallas
100 (Check another store)
DFW RDC
800
All Stores
5,500
Resources
Images
 
 
MB142 - Small Image
 
MB142 - Large Image
 
MB142 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Width
7/16 in
Diameter
1/4 in
Size
1/4 X 2
Descriptions
Product Type
Tap Bolt
Long Description
Tap Bolt, Low Carbon Steel, Hex Head, 2 in Length, Zinc Plated, 7/16 in Width, 1/4 in Diameter, 2 in Thread Length, 2 Material Grade, 0.03 lb
Features
Continuous Thread Allows for Take up Adjustment, Machine Bolt
Short Description
Tap Bolt, Low Carbon Steel, Zinc Plated, 2 in, 1/4 in
extra long description
DOTTIE MB142 1/4 X 2 Hex Head Tap B
Description
1/4''-20 X 2'' HEX HEAD TAP BOLT
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Head Style
Hex
Thread Length
2 in
Material Grade
2
Drive Type
Hex
package quantity
100 CT
Grade
2
Head Size
7/16
Thread Type
Full
Head Type
Hex
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MB142
GTIN
00781002587101
UPC
781002587101
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Packaging
Weight
0.03 lb
Weight per each
0.029
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MB142.
Jump To:

Similar Items

Similar items are close alternatives to MB142, though they may not be 100% alike.

Peco Fasteners 1/4-20 X 2 Hex Tap Bolt Grade 2 Zinc Plated (Fully Threaded)
  • MFR Part #: 14X2HBG2ZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($33.28) · 600 ($199.68) ·
14X2HBG2ZJ - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$33.28

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat