TBC364 - 3/16'' X 4'' Phil/Slot Mushroom Head Toggle Bolt

LH Dottie

  • $0.91 (Each)
  • $0.91 (Each)

  • $45.32 (Per 50)

  • $90.64 (Per 100)

In-Stock: 50 available locally (Midland, TX) ( change location)
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
TBC364
Manufacturer
LH Dottie
Manufacturer's Part Number
TBC364
Description
3/16'' X 4'' Phil/Slot Mushroom Head Toggle Bolt
Toggle Bolt, Steel, Slotted;Mushroom Head, 4 In Length, Zinc Plated, 3/16 In Diameter, Slotted/Phillips Drive, 1/2 In Drive Size, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002168553 / 00781002168553
Weight per unit
0.041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$45.32 (Per 50)
Stock Availability
Midland
50 (Check another store)
Odessa
0
All Stores
10,539
Resources
Images
 
 
TBC364 - Small Image
 
TBC364 - Large Image
 
TBC364 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/16 in
Size
3/16 x 4
Length
4
Descriptions
Product Type
Toggle Bolt
Long Description
Toggle Bolt, Steel, Slotted;Mushroom Head, 4 in Length, Zinc Plated, 3/16 in Diameter, Slotted/Phillips Drive, 1/2 in Drive Size, 0.05 lb
Features
Mushroom Head Provides a Large Bearing Surface
Short Description
Toggle Bolt, Steel, Zinc Plated, 4 in, 3/16 in, Slotted Head
extra long description
DOTTIE TBC364 3/16 X 4 Toggle Bolts
Description
3/16'' X 4'' PHIL/SLOT MUSHROOM HEAD TOGGLE BOLT
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
Additional Information
Drive Type
Slotted/Phillips
Drive Size
1/2 in
package quantity
500 CT
Head Style
Slotted;Mushroom
Drill Size
5/8
Head Type
Mushroom
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TBC364
GTIN
00781002168553
UPC
781002168553
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Packaging
Weight
0.05 lb
Weight per each
0.041
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,539

Location search:
These alternate items can be purchased instead of TBC364.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TBC364.

Mushroom Head With Spring Wing, Steel Material, Zinc Plated Finish, 4 In. Length...
  • Our Part #: TB364
  • Midland Availability: 50
  • Total Availability: In Stock
  • MFR Part #: TBC364
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 50 ($45.32) ·
TB364 - L.H. Dottie CO.

Midland Availability: In Stock

Total Availability: In Stock

Book Price

$0.91

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TBC364, though they may not be 100% alike.

Toggle Bolt, Steel, Mushroom Head, 4 In Length, Zinc Plated, 3/16 In Diameter, 2...
  • MFR Part #: 5143J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($21.10) · 300 ($126.60) ·
5143J - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$21.10

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat