TBC43 - 1/4'' X 3'' Phil/Slot Mushroom Head Toggle Bolt

LH Dottie

  • $0.98 (Each)
  • $0.98 (Each)

  • $48.84 (Per 50)

  • $97.67 (Per 100)

In-Stock: 50 available locally (Stephenville, TX) ( change location)
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
TBC43
Manufacturer
LH Dottie
Manufacturer's Part Number
TBC43
Description
1/4'' X 3'' Phil/Slot Mushroom Head Toggle Bolt
Toggle Bolt, Steel, Slotted Head, 3 In Length, Zinc Plated, 1/4 In Diameter, Slotted/Phillips Drive, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002168607 / 00781002168607
Weight per unit
0.061 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.98 (Each)
Carton
$48.84 (Per 50)
Stock Availability
Stephenville
50 (Check another store)
DFW RDC
4,800
All Stores
23,718
Resources
Images
 
 
TBC43 - Small Image
 
TBC43 - Large Image
 
TBC43 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in
Diameter
1/4 in
Size
1/4 x 3
Descriptions
Description
1/4 X 3 TOGGLE BOLT PHILLIPS/SLOTTED MUSHROOM HEAD
Product Type
Toggle Bolt
Long Description
Toggle Bolt, Steel, Slotted Head, 3 in Length, Zinc Plated, 1/4 in Diameter, Slotted/Phillips Drive, 0.06 lb
Features
Mushroom Head Provides a Large Bearing Surface
Short Description
Toggle Bolt, Steel, Zinc Plated, 3 in, 1/4 in, Slotted Head
extra long description
DOTTIE TBC43 1/4 X 3 Toggle Bolts P
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
Additional Information
Head Style
Slotted
Drive Type
Slotted/Phillips
package quantity
500 CT
Drill Size
5/8
Head Type
Mushroom
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TBC43
GTIN
00781002168607
UPC
781002168607
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Packaging
Weight
0.06 lb
Weight per each
0.061
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,718

Location search:
These alternate items can be purchased instead of TBC43.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TBC43.

Mushroom Head With Spring Wing, Steel Material, Zinc Plated Finish, 3 In. Length...
  • Our Part #: TB43
  • Stephenville Availability: 50
  • Total Availability: In Stock
  • MFR Part #: TBC43
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 50 ($48.84) · 500 ($488.35) ·
TB43 - L.H. Dottie CO.

Stephenville Availability: In Stock

Total Availability: In Stock

Book Price

$0.98

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TBC43, though they may not be 100% alike.

Toggle Bolt, Steel, Mushroom Head, 3 In Length, Zinc Plated, 1/4 In Diameter, 1....
  • MFR Part #: 5233J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 25 ($15.94) · 150 ($95.64) ·
5233J - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$15.94

Per 25

QTY:
Each
Add
Jar 1/4 X 3 Combo Mushroom Toggle Bolt
  • MFR Part #: N/A
  • Manufacturer: HDW
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JTBM143Z - Westex Wholesale

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat