TEKHW122 - #12 X 2'' Hex Washer Head Self Drilling Screw

LH Dottie

  • $0.46 (Each)
  • $0.46 (Each)

  • $23.08 (Per 50)

  • $46.17 (Per 100)

In-Stock: 750 available locally (West Wichita, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEKHW122
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKHW122
Description
#12 X 2'' Hex Washer Head Self Drilling Screw
Washer Head Self Drilling Screw, Steel Material, #12 X 2 In. Size, Hex Washer Head Type, Zinc Plated Finish, 5/16 In. Hex Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002175629 / 00781002175629
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.46 (Each)
Carton
$23.08 (Per 50)
Stock Availability
West Wichita
750 (Check another store)
All Stores
1,350
Resources
Images
 
 
TEKHW122 - Small Image
 
TEKHW122 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#12 x 2 IN
Length
2
Descriptions
Product Type
12 X 2 Hex Washer Head Self Drilling Screws
extra long description
DOTTIE TEKHW122 12 X 2 Hex Washer H
Description
#12 X 2'' HEX WASHER HEAD SELF DRILLING SCREW
Long Description
Washer Head Self Drilling Screw, Steel material, #12 x 2 in. Size, Hex Washer head type, Zinc Plated Finish, 5/16 in. hex size
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch
Additional Information
Thread Size
#12
Hex Size
5/16
Head Type
Hex Washer
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TEKHW122
GTIN
00781002175629
UPC
781002175629
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Washer Head Self Drilling Screw
Packaging
Weight per each
0.89
Carton
50
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,350

Location search:

Greater West Wichita Area

Location Stock Available
Dodge City
600 View Store
West Wichita
750 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat