TG8KTP - #8 Grey Triple-Grip Anchor Kit

LH Dottie

  • $19.87 (Each)
  • $19.87 (Each)
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
TG8KTP
Manufacturer
LH Dottie
Manufacturer's Part Number
TG8KTP
Description
#8 Grey Triple-Grip Anchor Kit
Anchor Kit, #8 X 1-1/4 In Size, 201 Pieces, Nylon Material, 1/4 In. Drill Size, Includes (100) #8 X 1-1/4 In Phillips/Slotted Head Sheet Metal Screw and (100) #8 Gray Triple Grip Anchor and (1) Carbide Masonry Drill
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002816539 / 00781002816539
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.87 (Each)
Resources
Images
 
 
TG8KTP - Small Image
 
TG8KTP - Large Image
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
Nylon
Dimensions and Weight
Size
#8 x 1-1/4 IN
Descriptions
Description
#8 GREY TRIPLE-GRIP ANCHOR KIT
extra long description
DOTTIE TG8KTP #8 Anchor Kit Phillip
Product Type
#8 Anchor Kit Phillips/Slotted #8 Grey Triple Grip Anc
Long Description
Anchor Kit, #8 x 1-1/4 IN Size, 201 pieces, Nylon material, 1/4 in. drill size, includes (100) #8 x 1-1/4 IN Phillips/Slotted Head Sheet Metal Screw and (100) #8 Gray Triple Grip Anchor and (1) Carbide Masonry Drill
Additional Information
Drill Size
1/4
Number of Pieces
201
Manufacturer Information
Manufacturers Part Number
TG8KTP
Brand
LH DOTTIE
GTIN
00781002816539
UPC
781002816539
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight per each
0.8