-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
Vinyl
- Material, Color, and Finish
-
- Color
-
White
- Dimensions and Weight
-
- Diameter
-
4 in
- Length
-
50 ft
- Descriptions
-
- Product Type
-
Vinyl Hose
- Long Description
-
Vinyl Hose, General Purpose Application, White, 4 in Diameter, For Use With Dryer Venting , 50 ft Length, Made in USA, 1 CT Package Quantity
- Short Description
-
Vinyl Hose, Vinyl, White, 1 CT
- Description
-
4INX50FT VINYL DUCT HOSE
- Additional Information
-
- for use with
-
Dryer Venting
- package quantity
-
1 ct
- Made in USA
-
yes
- Manufacturer Information
-
- Brand
-
DEFLECTO CORPORATION
- Manufacturers Part Number
-
BH450W
- Taxonomies, Classifications, and Categories
-
- Category Description
-
FANS & HEATERS
- Packaging
-
- Weight per each
-
0
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
General Purpose
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.