PLVYEL12 - Rhino 1/2" Yellow Vinyl

Dymo

  • $29.59 (Each)
  • $29.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLVYEL12
Manufacturer
Dymo
Manufacturer's Part Number
18432
Description
Rhino 1/2" Yellow Vinyl
Rhino 1/2IN Yellow Vinyl-12MM
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121620 - Multipurpose labels
UPC/GTIN
071701184320 / 00071701184320
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$29.59 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Legend Color
Black
Background Color
Yellow
Dimensions and Weight
Size
1/2 Inch Width x 18 Foot
Descriptions
Description
RHINO 1/2" YELLOW VINYL
Product Type
Component Label
Long Description
COMPONENT LABEL, VINYL MATERIAL; 1/2 INCH WIDTH X 18 FOOT SIZE; PERMANENT ACRYLIC ADHESIVE INSTALLATION; INDOOR/OUTDOOR, ASSETS AND BARCODING, FACILITIES AND MRO, WIRE AND CABLE, NETWORKING COMPONENT APPLICATION; BLACK LEGEND COLOR
extra long description
VINYL MATERIAL; 1/2 INCH WIDTH X 18 FOOT SIZE; PERMANENT ACRYLIC ADHESIVE INSTALLATION; INDOOR/OUTDOOR, ASSETS AND BARCODING, FACILITIES AND MRO, WIRE AND CABLE, NETWORKING COMPONENT APPLICATION; BLACK LEGEND COLOR; YELLOW BACKGROUND COLOR; RHINO[TM] BRAND; ROHS COMPLIANT; APPLICABLE STANDARD UL 969, OSHA, ISO, ANSI
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Applicable Standard UL 969, OSHA, ISO, ANSI
Manufacturer Information
Brand
DYMO
Manufacturers Part Number
18432
GTIN
00071701184320
UPC
071701184320
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor, Assets and Barcoding, Facilities and MRO, Wire and Cable, Networking Component
Installation
Permanent Acrylic Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat