GMA3R - 3A 250V Glass Fast Acting Fuse

Edison Fuses

  • $2.57 (Each)
  • $2.57 (Each)

  • $12.85 (Per 5)

In-Stock: 15 available locally (Galveston, TX) ( change location)
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
GMA3R
Manufacturer
Edison Fuses
Manufacturer's Part Number
GMA3R
Description
3A 250V Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 38.10 MM Diameter, 63 Ma to 15 A Fuse Rating, Fast Acting Fuse Type, 100 A @ 250 V Ac;10000 A @ 125 V Ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 MM Overall Length, 1 CT;5 PK Package Quantity, Csa 248-14 Certified;Csa Certified, Class 1422-01, File 53787, 63MA-6A;Pse Approval, 1A-15A;Ul Listed, Guide Jdyx, File E19180, 63MA-6A;Ul Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712647946
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Standard Packaging
$12.85 (Per 5)
Stock Availability
Galveston
15 (Check another store)
Deer Park
45
All Stores
1,480
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
Current Rating
3 A
Voltage Rating
250 V ac
Material
Glass (Tube);Brass (End Cap)
interrupt rating
100 A @ 250 V ac;10000 A @ 125 V ac
Dimensions and Weight
Diameter
38.10 mm
Overall Length
21.10 mm
Descriptions
Product Type
Fuse
Long Description
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 38.10 mm Diameter, 63 mA to 15 A Fuse Rating, Fast Acting Fuse Type, 100 A @ 250 V ac;10000 A @ 125 V ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 mm Overall Length, 1 CT;5 PK Package Quantity, CSA 248-14 Certified;CSA Certified, Class 1422-01, File 53787, 63mA-6A;PSE Approval, 1A-15A;UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V ac Voltage Rating
Short Description
Fuse, Fast Acting, 3 A, 21.10 in (L)
Description
3A 250V GLASS FAST ACTING FUSE
Additional Information
Fuse Type
Fast Acting
Fuse Rating
63 mA to 15 A
Standards Met
UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180,7-15A;CSA Certified, Class 1422-01, File 53787,63mA-6A;PSE Approval, 1A-15A;CSA 248-14 Certified
package quantity
1 CT;5 PK
Manufacturer Information
Manufacturers Part Number
GMA3R
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.005
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GMA3R.
Jump To:

Similar Items

Similar items are close alternatives to GMA3R, though they may not be 100% alike.

Gma 3A Buss Fuse
  • MFR Part #: GMA-3A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($9.70) ·
GMA3A - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$1.94

Each

QTY:
Each
Add
Fast-Acting 5X20MM Glass Fuse 3PA. 5X20MM Medium-Acting Glass Body Fuse Designed...
  • MFR Part #: 235003P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 5 ($9.15) ·
235003P - Littelfuse

Check local availability

Total Availability: Out of Stock

Book Price

$1.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat