GMA5R - 5A 125V Glass Fast Acting Fuse

Edison Fuses

  • $2.57 (Each)
  • $2.57 (Each)

  • $12.85 (Per 5)

In-Stock: 10 available locally (Granbury, TX) (change location)
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
GMA5R
Manufacturer
Edison Fuses
Manufacturer's Part Number
GMA-5-R
Description
5A 125V Glass Fast Acting Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 5 A, 125 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121623 - Electronic fuse
UPC/GTIN
051712647984 / 00051712647984
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Standard Packaging
$12.85 (Per 5)
Stock Availability
Granbury
10 (Check another store)
DFW RDC
60
All Stores
1,773
Resources
Images
 
 
GMA5R - Large Image
 
GMA5R - Large Image
Attachments
 
 
GMA5R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A
Voltage Rating
125 V ac
Material
Glass (Body);Brass( End Cap)
interrupt rating
10000 A @ 125 V ac
Terminal Type
Ferrule
Interrupting Rating
10000 Amp at 125 Volt AC
Characteristics
FAST ACTING
Dimensions and Weight
Diameter
5.2 mm
Overall Length
20 mm
Length
20 Millimeter
Descriptions
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 5 A, 125 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length
Short Description
5 A, 125 VAC, Fast Acting Fuse
extra long description
GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 5 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; GMA MODEL
Description
5A 125V GLASS FAST ACTING FUSE
Additional Information
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Additional Information
Fuse Speed
Fast Acting
Response Time
60 min @ 135%;2 min @ 200 %
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval
package quantity
1 CT;5 PK
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
GMA-5-R
Model
GMA
GTIN
00051712647984
UPC
051712647984
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
GLASS TUBE
Packaging
Weight per each
0.002
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Approval
UL 248-14, CSA, CE, PSE
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat