H250601C - EDN

H250601C - 1/10-30A 3P 250V Class H Box Lug Fuse Block

Edison Fuses

  • $18.56 (for 1 Each)
  • $18.56 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    H250601C
    Manufacturer
    Edison Fuses
    Manufacturer's Part Number
    H25060-1C
    Description
    1/10-30A 3P 250V Class H Box Lug Fuse Block
    Fuse Block, Barrier; Thermoplastic; 1 Pole; Class H, Class K Fuse; Fuse Voltage Rating 250 Vac; Fuse Current Rating 35 to 60 Ampere; Wire Size 2 Awg (Aluminum/Copper); Box Lug Terminal; Approval Ul 512, Csa; Bussmann[R] Brand; H250 Model
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuse Blocks, Fuse Holders
    UNSPSC
    39121629 - Fuse block
    UPC/GTIN
    051712146814 / 00051712146814
    Weight per unit
    0.18 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $18.56 (1 Each)
    Carton
    $18.56 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    H250601C - Small Image
     
    H250601C - Large Image
    Specifications Sheets
     
     
    H250601C - Specification Sheet
    Attachments
     
     
    H250601C - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    THERMOPLASTIC
    Poles
    1 PH
    Wire Size
    2 AWG (ALUMINUM/COPPER)
    Terminal Type
    BOX LUG
    Descriptions
    Product Type
    Fuse Block
    Description
    1/10-30A 3P 250V CLASS H BOX LUG FUSE BLOCK
    Long Description
    FUSE BLOCK, BARRIER; THERMOPLASTIC; 1 POLE; CLASS H, CLASS K FUSE; FUSE VOLTAGE RATING 250 VAC; FUSE CURRENT RATING 35 TO 60 AMPERE; WIRE SIZE 2 AWG (ALUMINUM/COPPER); BOX LUG TERMINAL; APPROVAL UL 512, CSA; BUSSMANN[R] BRAND; H250 MODEL
    Commodity Description
    FUSEHOLDERS & FUSEBLOCKS
    Additional Information
    Interrupting Rating 10000 Ampere (Symmetrical); Overall Dimension 1.5 Inch W x 1.73 Inch D x 4.25 Inch H
    Additional Information
    Fuse Type
    CLASS H, CLASS K
    Fuse Voltage Rating
    250 VAC/VDC
    Fuse Current Rating
    35 TO 60 AMPERE
    Manufacturer Information
    Brand
    Edison Fuses
    EATON BUSSMANN
    Manufacturers Part Number
    H25060-1C
    Model
    H250
    GTIN
    00051712146814
    UPC
    051712146814
    Taxonomies, Classifications, and Categories
    Category Description
    FUSE BLOCKS,FUSE HOLDERS
    Type
    BARRIER
    Availability
    Manufacturer Status
    Non-Stock
    Status
    Inactive
    Packaging
    Weight per each
    0.18
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL, CSA C22.2, CE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for H250601C

    Type in the slang term you'd like to suggest.

* All prices subject to change.