105XBRIRGA24D - Edwards 105 Series XBR Led Chameleon For Use In Di

Edwards

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
105XBRIRGA24D
Manufacturer
Edwards
Manufacturer's Part Number
105XBRIRGA24D
Description
Edwards 105 Series XBR Led Chameleon For Use In Di
Edwards 105 Series XBR Led Chameleon For Use In Division 2 Applications. Indoor or Outdoor Use.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782640052501 / 00782640052501
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
105XBRIRGA24D - Small Image
 
105XBRIRGA24D - Large Image
Attachments
 
 
105XBRIRGA24D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150m A
Voltage Rating
24 VDC
Shape
Cylindrical
Material, Color, and Finish
Color
Red-Green-Amber
Dimensions and Weight
Size
4 5/8 H X 3 5/8 W
Descriptions
Description
EDWARDS 105 SERIES XBR LED CHAMELEON FOR USE IN DI
Product Type
Led, Multi-Stat, Rga, DIV2, 24VDC
extra long description
EDW 105XBRIRGA24D LED,Multi-Stat,RG
Long Description
Edwards 105 Series XBR LED Chameleon for use in Division 2 applications. Indoor or outdoor use.
Special Features
Class I Division 2
Additional Information
average life
148000 hours
Base
Glass-reinforced thermoplastic polyester
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
105XBRIRGA24D
GTIN
00782640052501
UPC
782640052501
Taxonomies, Classifications, and Categories
Type
LED Multi-Status Indicator
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Mounting
Wall, Outletbox or 3/4 inch pipe mount attachments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat