596 - 6/12/18V Ac Transformer

Edwards

  • $33.28 (Each)
  • $33.28 (Each)

  • $332.80 (Per 10)

In-Stock: 1 available locally (Tomball, TX) ( change location)
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
596
Manufacturer
Edwards
Manufacturer's Part Number
596
Description
6/12/18V Ac Transformer
Signaling Transformer, 120 V Ac, 6/12/18 V Ac, 10/15/15 Va, 50/60 HZ, Surface Mount, 2-1/2 In Length, 2-1/4 In Width, 2-1/8 In Height, 0.95 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121002 - Power supply transformers
UPC/GTIN
782640247358 / 00782640247358
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.28 (Each)
Standard Packaging
$332.80 (Per 10)
Stock Availability
Tomball
1 (Check another store)
Houston RDC
6
All Stores
199
Resources
Images
 
 
596 - Small Image
 
596 - Large Image
 
596 - Large Image
Attachments
 
 
596 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Pre-stripped Primary Side Pigtails
Dimensions and Weight
Height
2-1/8 in
Length
2-1/2 in
Width
2-1/4 in
Descriptions
Description
6/12/18V AC TRANSFORMER
Short Description
Signaling Transformer, 120 VAC (Primary Voltage);6/12/18 VAC (Secondary Voltage), 2-1/2 in L, Surface Mount
Long Description
Signaling Transformer, 120 V ac, 6/12/18 V ac, 10/15/15 VA, 50/60 Hz, Surface Mount, 2-1/2 in Length, 2-1/4 in Width, 2-1/8 in Height, 0.95 lb/EA
Features
Class 2 Type;2-1/4 Inch Width X 2-1/2 Inch Depth X 2-1/8 Inch Height Size;50/60 Hertz Frequency Rating;Ul, Csa Approval;Outlet Box/Surface Mounting;10/15/15 Volt Amp Power Rating;120 Volt Ac Primary Voltage;6/12/18 Volt Ac Secondary Voltage;3 Tap(S);Edwards Signaling Brand;Includes Screw Terminal;Application Commercial, Industrial, Residential, Signaling;590 Model
Product Type
Signaling Transformer
Signalling Transformer
extra long description
EDW 596 XFMR 120PR1 6/12-18
Additional Information
Primary Voltage Rating
120 V ac
Mounting Type
Surface Mount
Standards Met
UL Listed;CSA Certified
Secondary Voltage Rating
6/12/18 V ac
package quantity
1 CT;10 PK
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
596
GTIN
00782640247358
UPC
782640247358
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
AC - Class 2
Packaging
Weight
0.95 lb/EA
Weight per each
0.65
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Commercial, Industrial;Residential;Signalling
Mounting
1/2 in. Knockout or Surface
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat