LED11WBR30850DIM - 11W Led BR30 50K 850LM

Eiko

  • $4.00 (Each)
  • $4.00 (Each)

  • $96.00 (Per 24)
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
LED11WBR30850DIM
Manufacturer
Eiko
Manufacturer's Part Number
LED11WBR30/850-DIM-G8
Description
11W Led BR30 50K 850LM
Features: Led BR30 Reflector Flood 11W-850LM Dimmable 5000K 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293107565 / 00031293107565
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.00 (Each)
Standard Packaging
$96.00 (Per 24)
Resources
Images
 
 
LED11WBR30850DIM - Large Image
 
LED11WBR30850DIM - Small Image
Brochures
 
 
LED11WBR30850DIM - Brochure
Other Links
 
 
LED11WBR30850DIM - Other
 
LED11WBR30850DIM - Other
Attachments
 
 
LED11WBR30850DIM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Shape
BR40
Voltage Rating
120
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
3.74 DIA X 5.12
Descriptions
Product Type
Led BR30 Reflector Flood 11W-850LM Dimma
extra long description
EIKO LED11WBR30/850-DIM-G9 LED BR30
Description
11W LED BR30 50K 850LM
Long Description
Features: LED BR30 REFLECTOR FLOOD 11W-850LM DIMMABLE 5000K 80+CRI 120VAC E26
Additional Information
beam angle
120°
average life
25,000
lumens
850
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
LED11WBR30/850-DIM-G9
Brand
Eiko
GTIN
00031293107565
UPC
031293107565
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
1
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat