81011 - ELF

Also in stock

8431R - 1/2" NM L/T 1000' Reel - Superflex LTD.
$120.75Per 100 Feet

Superflex LTD.
1/2" NM L/T 1000' Reel


View or Compare

81011 - #81011 1/2INL/T Flex

Electri-Flex

  • $1.58 (Each)
  • $1.58 (Each)
  • $158.10 (Per 100)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    81011
    Manufacturer
    Electri-Flex
    Manufacturer's Part Number
    81011
    Description
    #81011 1/2INL/T Flex
    NM 11 Gray 1/2IN. 100FT. CTN A General Purpose, Ul and Csa Listed, Nonmetallic Liquidtight Conduit Offering Excellent Protection to Wiring From Abrasion, Sunlight, Mild Acids, Alkaline and Oils. Often Used For Air Conditioning Hook-Ups and Other Outdoor Applications.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Conduit & Raceways - Liquid Tight Conduit  Mark as Incorrect
    Suggest a New Category
    Classification
    Liquid Tight
    UNSPSC
    39131706 - Electrical conduit
    UPC/GTIN
    782673810116 / 00782673810116
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $1.58 (Each)
    Carton
    $1.58 (Each)
    Resources
    Images
     
     
    81011 - Small Image
     
    81011 - Large Image
    Attachments
     
     
    81011 - Specification Sheet
    Other Links
     
     
    81011 - Other
     
    81011 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    PVC
    Material, Color, and Finish
    Color
    Gray
    Dimensions and Weight
    Length
    100
    Descriptions
    Long Description
    NM 11 GRAY 1/2IN. 100FT. CTN A general purpose, UL and CSA listed, nonmetallic liquidtight conduit offering excellent protection to wiring from abrasion, sunlight, mild acids, alkaline and oils. Often used for air conditioning hook-ups and other outdoor applications.
    Product Type
    NM 11 Gray 1/2IN. 100FT. CTN
    Manufacturer Information
    sub brand
    Liquatite
    Brand
    Electri-Flex
    Manufacturers Part Number
    81011
    GTIN
    00782673810116
    UPC
    782673810116
    Taxonomies, Classifications, and Categories
    Type
    NM
    Category Description
    Liquid Tight
    Trade Size
    Trade Size
    0.5
    Packaging
    Weight
    11
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 81011

    Type in the slang term you'd like to suggest.

* All prices subject to change.