-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- B6IC
- Manufacturer
- ELG
- Manufacturer's Part Number
- B6IC
- Description
-
6" Univ Ic Housing Max 75W
Ic Led Housing, Commercial;Health Care;Hospitality;Residential;Retail Application, 72000 H Average Life, B6 Base Type, 650 LM;900 LM Brightness (Lumens), Led Bulb Type, 116/50 Ma (Input);150/65 Current Rating, Energy Star, 7-1/4 In Height, Die Cast Aluminum Housing Material, 10 In Length, Made In Usa, 1 CT;6 PK Package Quantity, Greater Light Output Than An 18W & 26W CFL or A 65W BR30 & 75W BR30 Special Features, Culus Listed;LM79/LM80 Standards Met, 120/277 V (Input) Voltage Rating, 5 Yr Warranty, 18 W (C
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Enhanced Commodity Codes -
Lighting
Mark as Incorrect
Suggest a New Category
- Classification
-
All Recessed Cans & Trims
- UNSPSC
-
-
- UPC/EAN/GTIN
-
847801031648
- Weight per unit
-
0
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$9.56 (Each)
-
Standard Packaging
-
$57.36 (Per 6)
- Stock Availability
-
- Nacogdoches
-
0
(Find nearest stock)
- All Stores
-
- Resources
-
- Specifications Sheets
-
-
-
B6IC
- Specification Sheet
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Wattage
-
65 W (BR30);75 W (BR30);18 W (CFL luminaire);26 W (CFL luminaire)
- Voltage Rating
-
120/277 V (Input)
- Current Rating
-
150/65;116/50 mA (Input)
- Material, Color, and Finish
-
- Base Type
-
B6
- Housing Material
-
Die Cast Aluminum
- Dimensions and Weight
-
- Length
-
10 in
- Width
-
7 in
- Height
-
7-1/4 in
- Descriptions
-
- Product Type
-
IC LED Housing
- Long Description
-
IC LED Housing, Commercial;Health Care;Hospitality;Residential;Retail Application, 72000 h Average Life, B6 Base Type, 650 lm;900 lm Brightness (Lumens), LED Bulb Type, 116/50 mA (Input);150/65 Current Rating, Energy Star, 7-1/4 in Height, Die Cast Aluminum Housing Material, 10 in Length, Made in USA, 1 CT;6 PK Package Quantity, Greater light Output than an 18W & 26W CFL or a 65W BR30 & 75W BR30 Special Features, cULus Listed;LM79/LM80 Standards Met, 120/277 V (Input) Voltage Rating, 5 yr Warranty, 18 W (C
- Features
-
Greater light output than an 18W & 26W CFL or a 65W BR30 & 75W BR30 while consuming less than 14W & 18W of power. Elite LED luminaires are ideally suited for use in hospitality, health care, commercial, retail and residential applications
- Short Description
-
IC LED Housing, B6, LED, 1 CT;6 PK
- Special Features
-
Greater light Output than an 18W & 26W CFL or a 65W BR30 & 75W BR30
- Description
-
6" UNIV IC HOUSING MAX 75W
- Additional Information
-
- bulb type
-
LED
- Standards Met
-
cULus Listed;LM79/LM80
- Warranty
-
5 yr
- package quantity
-
1 CT;6 PK
- Energy Star
-
Yes
- Made in USA
-
Yes
- average life
-
72000 h
- Brightness (Lumens)
-
650 lm;900 lm
- Manufacturer Information
-
- Brand
-
ELITE LIGHTING
- Manufacturers Part Number
-
B6IC
- Taxonomies, Classifications, and Categories
-
- Category Description
-
All Recessed Cans & Trims
- Packaging
-
- Weight per each
-
0
- Carton
-
1
- Package
-
6
- Uses, Certifications, and Standards
-
- Application
-
Hospitality;Health Care;Commercial;Retail;Residential
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
-
Substitutes
No Substitute Items found for B6IC.
Similar Items

No Similar Items found for
B6IC.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.