10960 - Temp Power Block 50A 125/250V (6)20A Duplex 5-20R

Epco

  • $799.99 (Each)
  • $799.99 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10960
Manufacturer
Epco
Manufacturer's Part Number
10960
Description
Temp Power Block 50A 125/250V (6)20A Duplex 5-20R
Epco, Temporary Power Box, 50A, 125/250V, (6) 20A Duplex, 5-20R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Mini Power Centers
UNSPSC
N/A
UPC/GTIN
780321109605 / 00780321109605
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$799.99 (Each)
Stock Availability
Jasper
0 (Find nearest stock)
Nacogdoches
0
All Stores
1
Resources
Images
 
 
10960 - Large Image
 
10960 - Small Image
Attachments
 
 
10960 - Specification Sheet
Brochures
 
 
10960 - Brochure
Other Links
 
 
10960 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TEMP POWER BLOCK 50A 125/250V (6)20A DUPLEX 5-20R
Extra Long Description
EPCO 10960 TEMP PWR BX 50A 125/250V
Long Description
EPCO, Temporary Power Box, 50A, 125/250V, (6) 20A Duplex, 5-20R
Product Type
Temp PWR BX 50A 125/250V
Special Features
50A, 125/250V, (6) 20A Duplex 5-20R
Manufacturer Information
Brand
Epco
Manufacturers Part Number
10960
GTIN
00780321109605
UPC
780321109605
Taxonomies, Classifications, and Categories
Category Description
Mini Power Centers
Type
Temp Power Block
Packaging
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Collins
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat