15702 - Tiger Light

Epco

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15702
Manufacturer
Epco
Manufacturer's Part Number
15702
Description
Tiger Light
Epco, Hid Light Fixture, Tiger 400 Hid, Damp Location, Wattage: 400 WTT, Voltage Rating: 120 V, Amperage Rating: 3.25 Amp, Lumens: 38000 LM, Color Temperature: 4000 K, Color Rendering Index (Cri): 60, Ballast Type: Pulse-Start, Lamp Type: Incandescent, Number Of Lamps: 1, Size: 23.25 In, Average Life: 15000 HR, Dimmable: Non Dimmable, Enclosure: Lamp Guard and Safety Cage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39112007 - Portable high intensity discharge HID light
UPC/GTIN
780321157026 / 00780321157026
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
15702 - Other
Brochures
 
 
15702 - Brochure
Images
 
 
15702 - Large Image
 
15702 - Small Image
Attachments
 
 
15702 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
400 WT Hid Temp LGT
Description
TIGER LIGHT
extra long description
EPCO 15702 400 WT HID TEMP LGT
Long Description
EPCO, HID Light Fixture, TIGER 400 HID, Damp Location, Wattage: 400 WTT, Voltage Rating: 120 V, Amperage Rating: 3.25 AMP, Lumens: 38000 LM, Color Temperature: 4000 K, Color Rendering Index (Cri): 60, Ballast Type: Pulse-Start, Lamp Type: Incandescent, Number Of Lamps: 1, Size: 23.25 IN, Average Life: 15000 HR, Dimmable: Non Dimmable, Enclosure: Lamp Guard and Safety Cage
Special Features
400-Watt HID fixture, type-O lamp
Manufacturer Information
Manufacturers Part Number
15702
Brand
Epco
GTIN
00780321157026
UPC
780321157026
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Damp Location
Availability
Status
Inactive
Packaging
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 15702.
Jump To:

Similar Items

Similar items are close alternatives to 15702, though they may not be 100% alike.

*Delisted* 400W MH Multi-Tap Temp Light
  • Our Part #: BLITE400PS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BLITE400PS
  • Manufacturer: BRG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($169.49) ·
BLITE400PS - Bergen Industries, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$169.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat