40010 - Epc 40010 Range-Cord 4FT/4W/50a

Epco

  • $26.81 (Each)
  • $26.81 (Each)

  • $321.72 (Per 12)

In-Stock: 198 available locally (Nacogdoches, TX ) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40010
Manufacturer
Epco
Manufacturer's Part Number
40010
Description
Epc 40010 Range-Cord 4FT/4W/50a
Epco, Range Cord, SRDT, Number Of Conductors: 4, Conductor Size: 6/2, 8/2 Awg, Amperage Rating: 50 Amp, Plug Type: Right Angle, Number Of Outlets: 1, Color: Black, Length: 4 FT
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121636 - Power cord
UPC/GTIN
780321400108 / 00780321400108
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.81 (Each)
Standard Packaging
$321.72 (Per 12)
Stock Availability
Nacogdoches
198 (Check another store)
All Stores
204
Resources
Attachments
 
 
40010 - Specification Sheet
Brochures
 
 
40010 - Brochure
Other Links
 
 
40010 - Other
Images
 
 
40010 - Small Image
 
40010 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EPC 40010 RANGE-CORD 4FT/4W/50A
Extra Long Description
EPCO 40010 RNGE CD SRDT 6/2 8/2 4WR
Long Description
EPCO, Range Cord, SRDT, Number Of Conductors: 4, Conductor Size: 6/2,8/2 AWG, Amperage Rating: 50 AMP, Plug Type: Right Angle, Number Of Outlets: 1, Color: Black, Length: 4 FT
Product Type
Rnge CD SRDT 6/2 8/2 4WR 4FT BLK 50 Amp
Special Features
4-foot, SRDT 6/2 and 8/2, 4 Wire, 50 AMP, Black
Manufacturer Information
Brand
Epco
Manufacturers Part Number
40010
GTIN
00780321400108
UPC
780321400108
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Range Cords
Packaging
Weight per each
2.65
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 204

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
198 View Store

Distribution Centers

Location Stock Available
Tulsa
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat