CVX100240S - CVX100 Efa Asm CVX100-240S

Eaton

  • $809.20 (Each)
  • $809.20 (Each)
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
CVX100240S
Manufacturer
Eaton
Manufacturer's Part Number
CVX100-240S
Description
CVX100 Efa Asm CVX100-240S
Surge Protection Device, CVX100 Series, 100 Kaic, 100/200V, 120/240V, Includes Ground, 300 L-L, 150L-N, 150 L-G, 150 N-G Operating Voltage, Split Single-Phase, Three-Wire
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685216256 / 00786685216256
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$809.20 (Each)
Resources
Images
 
 
CVX100240S - Large Image
 
CVX100240S - Large Image
 
CVX100240S - Large Image
 
CVX100240S - Small Image
Other Links
 
 
CVX100240S - Other
 
CVX100240S - Other
 
CVX100240S - Other
Attachments
 
 
CVX100240S - Specification Sheet
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
100/200 V, 120/240 V
Phase
Split single-phase
Dimensions and Weight
Depth
3.5500
Width
4.7500
Height
5.6700
Descriptions
Description
CVX100 EFA ASM CVX100-240S
extra long description
ETN CVX100-240S Eaton CVX surge pro
Features
Eaton's CVX050 and CVX100 Surge Protective Devices (SPDs) ensure that a customer's investment in equipment and processes are protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels, or individual equipment disconnects, the CVX series provides enhanced surge protection for mission-critical applications. Available in configurations and current capacities of 50 or 100 kA per phase.
Product Type
Eaton CVX Surge Protection Device
Long Description
Surge Protection Device, CVX100 series, 100 kAIC, 100/200V, 120/240V, Includes ground, 300 L-L, 150L-N, 150 L-G, 150 N-G operating voltage, Split single-phase, Three-wire
Additional Information
dimensions
3.5500 IN X 4.7500 IN X 5.6700 IN
Manufacturer Information
Manufacturers Part Number
CVX100-240S
Brand
Eaton
GTIN
00786685216256
UPC
786685216256
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
UL 1449
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat