2624CW6P - ERI

2624CW6P - L1630C

Ericson MFG

  • $68.65 (for 1 Each)
  • $68.65 (1 Each)
  • $205.95 (3 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2624CW6P
    Manufacturer
    Ericson MFG
    Manufacturer's Part Number
    2624-CW6P
    Description
    L1630C
    Connector, Polarized; Corrosion Resistant, Water Tight; L16-30R; 480 V 3 Phase; 30 Ampere; 3 Pole; 4 Wire; Grounding; Thermoplastic Polyester Body, Thermoplastic Elastomer Cover; Yellow, Blue; Cord Size 18 to 8 Awg; Approval Ul, Csa; Perma-Tite[R] Brand
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out  Mark as Incorrect
    Suggest a New Category
    Classification
    Safety Wiring Devices
    UNSPSC
    39121413 - Circular connectors
    UPC/GTIN
    782862825198 / 00782862825198
    Weight per unit
    0.85 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $68.65 (1 Each)
    Standard Packaging
    $205.95 (3 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    2624CW6P - Small Image
     
    2624CW6P - Large Image
    Attachments
     
     
    2624CW6P - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    3 in
    Current Rating
    30 AMPERE
    Number of Wires
    4 in
    Voltage Rating
    480 V 3 PHASE
    Material
    THERMOPLASTIC POLYESTER BODY, THERMOPLASTIC ELASTOMER COVER
    Material, Color, and Finish
    Color
    YELLOW, BLUE
    Descriptions
    Product Type
    Connector
    Description
    L1630C
    Long Description
    CONNECTOR, POLARIZED; CORROSION RESISTANT, WATER TIGHT; L16-30R; 480 V 3 PHASE; 30 AMPERE; 3 POLE; 4 WIRE; GROUNDING; THERMOPLASTIC POLYESTER BODY, THERMOPLASTIC ELASTOMER COVER; YELLOW, BLUE; CORD SIZE 18 TO 8 AWG; APPROVAL UL, CSA; PERMA-TITE[R] BRAND
    Commodity Description
    PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
    Additional Information
    Cord Size
    18 TO 8 AWG
    Ground Type
    GROUNDING
    Manufacturer Information
    Manufacturers Part Number
    2624-CW6P
    Brand
    Ericson MFG
    PERMA-TITE[R]
    GTIN
    00782862825198
    UPC
    782862825198
    Taxonomies, Classifications, and Categories
    Category Description
    SAFETY WIRING DEVICES
    Type
    POLARIZED
    Packaging
    Weight per each
    0.85
    Carton
    1
    Package
    3
    Uses, Certifications, and Standards
    Configuration
    L16-30R
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2624CW6P

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

L1630PW - Plug WT 30A 480V 3PH 3P4W H/L Yl - Eaton Wiring Devices

From Eaton Wiring Devices,
Plug WT 30A 480V 3PH 3P4W H/L Yl

$42.93
Per Each
Item Details

28W76 - L16-30P Watertite Plug - Molex LLC

From Molex LLC,
L16-30P Watertite Plug

$54.64
Per Each
Item Details