5502PG - Pendant Station, Pistol Grip, 2 Button 1 Speed

Ericson

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5502PG
Manufacturer
Ericson
Manufacturer's Part Number
5502-PG
Description
Pendant Station, Pistol Grip, 2 Button 1 Speed
Pendant Station, Pistol Grip, 2 Button 1 Speed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121561 - Pendant control station
UPC/GTIN
782862590829 / 00782862590829
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5502PG - Large Image
 
5502PG - Small Image
Other Links
 
 
5502PG - Other
 
5502PG - Other
 
5502PG - Other
Brochures
 
 
5502PG - Brochure
Attachments
 
 
5502PG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5A
Material
ABS
Dimensions and Weight
Size
2.240 IN Width X 1.610 IN Depth X 10.910 IN Height
Descriptions
Product Type
Pendant Station W/Pistol GRP
extra long description
ERIC 5502-PG PENDANT STATION W/PIST
Description
PENDANT STATION, PISTOL GRIP, 2 BUTTON 1 SPEED
Long Description
PENDANT STATION, PISTOL GRIP, 2 BUTTON 1 SPEED
Special Features
Features: Single Speed 5 AMP, 125 V Contact Block; Compact, Lightweight, Ergonomic Design; Weighs Only 10 Ounces; Less Than 2 IN Wide; Made Of High Impact ABS Resin; High Visibility Safety Yellow Color; Nema Type 4 Waterproof Rating; Internal And External Strain Relief; Variable Diameter Cable Bushing With Clamp; Accommodates A Wide Range Of Cable Sizes; Easy-To-Push Pressure Switches; 50 G Shock Resistance; UL Listed And CSA Certified; Ericson'S Pistol Grip Pendant Stations Are Ideal For Controlling Indus
Manufacturer Information
Brand
ERICSON
Manufacturers Part Number
5502-PG
GTIN
00782862590829
UPC
782862590829
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Pendant Stations
Packaging
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Application
Most often, pendant stations are used to control large industrial cranes and hoists. They are also able to be used as the remote control for industrial machines. Pendant control stations are specifically designed for lifting and handling applications, as they enable direct line-of-sight control of motors.
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat