24RTC4840 - 2X4 Led Trof CNT BSKT 40K

Metalux

  • $106.54 (Each)
  • $106.54 (Each)
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
24RTC4840
Manufacturer
Metalux
Manufacturer's Part Number
24RTC4840
Description
2X4 Led Trof CNT BSKT 40K
2X4 Led Troffer, 4800 Lumens, 4000K, 80 Cri (Min), 0-10V Dimming to 5 PCT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083802630 / 00080083802630
Weight per unit
17.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.54 (Each)
Resources
Images
 
 
24RTC4840 - Large Image
 
24RTC4840 - Small Image
Other Links
 
 
24RTC4840 - Other
 
24RTC4840 - Other
Brochures
 
 
24RTC4840 - Brochure
Attachments
 
 
24RTC4840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.14A at 277V
Number of Lamps
1
Voltage Rating
120-277V
Lamp Type
LED
Ballast Type
N/A
Material
Steel
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
2X4 Led Troffer 4800 Lumen 40K 0 to 10V
Description
2X4 LED TROF CNT BSKT 40K
extra long description
CLS 24RTC4840 2X4 LED TROFFER 4800
Long Description
2x4 LED Troffer, 4800 lumens, 4000K, 80 CRI (min), 0-10V Dimming to 5 pct
Special Features
Shallow plenum - under 2.5" deep RTC fits the most challenging spaces
Manufacturer Information
Manufacturers Part Number
24RTC4840
Brand
METALUX
GTIN
00080083802630
UPC
080083802630
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
17.55
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;25 Degree C Ambient Temperature Rating;IC Rated;RoHS Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat