ERT704 - ETL

Also in stock

6130WH - 6" White PBR30 Eb SF Ring 35 D - Cooper Lighting Solutions
$14.03Each

Cooper Lighting Solutions
6" White PBR30 Eb SF Ring 35 D


View or Compare

ERT704 - 6" TRM WHT Eyeball

Cooper Lighting

  • $10.99 (Each)
  • $10.99 (Each)
  • $65.94 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT704
    Manufacturer
    Cooper Lighting
    Manufacturer's Part Number
    ERT704
    Description
    6" TRM WHT Eyeball
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    662400212782 / 00662400212782
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $10.99 (Each)
    Standard Packaging
    $65.94 (Per 6)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    94
    Resources
    Images
     
     
    ERT704 - Small Image
     
    ERT704 - Large Image
    Attachments
     
     
    ERT704 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    7" Eyeball, White All Pro
    Description
    6" TRM WHT EYEBALL
    Manufacturer Information
    Brand
    ALL-PRO
    COOPER LIGHTING
    Manufacturers Part Number
    ERT704
    GTIN
    00662400212782
    UPC
    662400212782
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    1
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    2 Carthage
    View Store
    7 Henderson
    View Store
    7 Jacksonville
    View Store
    7 Jasper
    View Store
    7 Lufkin
    View Store
    4 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    1 Abilene

    A-L

    Location Stock Available
    View Store
    8 Clovis
    View Store
    7 Fayetteville
    View Store
    2 Greenville
    View Store
    4 Hereford
    View Store
    1 Hobbs
    View Store
    6 Lawton
    View Store
    1 Leesville

    M-Z

    Location Stock Available
    View Store
    1 Monroe
    View Store
    2 Natchitoches
    View Store
    13 Plainview
    View Store
    9 Pleasanton
    View Store
    1 Roswell
    View Store
    2 Stafford
    View Store
    1 Sulphur Springs
    View Store
    1 Vidalia


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT704

    Type in the slang term you'd like to suggest.

* All prices subject to change.