FM15WR40R - 15" Led FLSH MNT 40K Dim

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM15WR40R
Manufacturer
Metalux
Manufacturer's Part Number
FM15WR40R
Description
15" Led FLSH MNT 40K Dim
FM Led Dimming Flushmount, White, 105 MM;4-1/8 In Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 20.2 W Power Rating, 120 V Voltage Rating, 15-1/16 In;383 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
080083760466 / 00080083760466
Weight per unit
2.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FM15WR40R - Large Image
 
FM15WR40R - Small Image
 
FM15WR40R - Small Image
 
FM15WR40R - Large Image
Other Links
 
 
FM15WR40R - Other
Attachments
 
 
FM15WR40R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Fluorescent
Number of Lamps
1
Voltage Rating
120V
amperage rating
167m
Wattage
21.3W
Ballast Type
N/A
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Color
White
Style
(blank)
Finish
white
Dimensions and Weight
Width
15-1/16 in;383 mm
Height
4-1/8 in;105 mm
Descriptions
Features
FM series is a versatile LED ceiling or wall mount series which can be used in a broad range of residential and commercial applications. This series provides customers with a high quality luminaire utilizing the latest LED, solid state lighting and electronic driver technology for optimal performance and maximized energy efficiency. With a traditional opal white lens, the FM series produces even, uniform light distribution and ideal choice for offices, corridors, stairways, bedroom, closet and foyers appli
Product Type
FM LED Dimming Flushmount
Long Description
FM LED Dimming Flushmount, White, 105 mm;4-1/8 in Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 20.2 W Power Rating, 120 V Voltage Rating, 15-1/16 in;383 mm Width
Short Description
FM LED Dimming Flushmount, 120 V, Fluorescent, 1 CT
Description
15" LED FLSH MNT 40K DIM
extra long description
CLS FM15WR40R 15" LED FLUSHMOUNT, 1
Special Features
Four product configurations - 9", 11”, 15” and 19”
Additional Information
Power Rating
20.2 W
Mounting Type
Flush Mount
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
FM15WR40R
GTIN
00080083760466
UPC
080083760466
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flushmount
Packaging
Weight per each
2.95
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL/cUL Listed - Damp Location;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat