FPSUS2 - Suspension Kit

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FPSUS2
Manufacturer
Metalux
Manufacturer's Part Number
FPSUS2
Description
Suspension Kit
2X2 FP Suspension Kit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
080083802784 / 00080083802784
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FPSUS2 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
FPSUS2 - Small Image
Other Links
 
 
FPSUS2 - Other
 
FPSUS2 - Other
Attachments
 
 
FPSUS2 - Specification Sheet
Brochures
 
 
FPSUS2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
7.0 IN Length 7.0 IN Width 0.9 IN Height
Descriptions
Description
SUSPENSION KIT
Product Type
2X2 Fpanel Suspension Kit Accessory
extra long description
ETNCL-CAN FPSUS2 2X2 FPANEL SUSPENS
Special Features
Ultra thin 1.75" height fits shallow plenums with room to spare
Long Description
2x2 FP SUSPENSION KIT
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
FPSUS2
sub brand
FP Panel
GTIN
00080083802784
UPC
080083802784
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RECESSED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
DLC Certified;DLC Premium;IC Rated;California Title 24;LM79 and/or LM80 Tested;RoHS Compliant;cULus Listed
Application
lighting
Mounting
Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat